Welcome to Würth Slowakia For trade customers only

Countersunk head screw with square neck DIN 608, steel 10.9, plain

SCR-CS-SQUAR-DIN608-NUT-10.9-M12X55

Art.-no. 022851255

EAN 4056807177304

Price for selected packaging unit
Countersunk head screw with square neck DIN 608, steel 10.9, plain

Art.-no. 022851255

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M12

Length (l1)

55 mm

Head diameter (dk)

24.65 mm

Head height (k1)

11.05 mm

Standards

DIN 608

Material

Steel

Property class

10.9

Surface

Plain

RoHS-compliant

Yes

Head type

Countersunk head with square neck

Head details

With square neck

Thread type

Metric thread

Pitch

1.75 mm

Thread form

Standard metric thread

Thread design

Partial thread

Thread length (metric thread)

30 mm

Design

With nut

Product class

C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information