Welcome to Würth Slowakia For trade customers only

Countersunk head screw with square neck DIN 608, steel 8.8, zinc-plated, blue passivated (A2K)

DIN 608 steel 8.8 zinc plated
SCR-CS-SQUAR-DIN608-NUT-8.8-(A2K)-M10X40

Art.-no. 022881040

EAN 4046777699784

Price for selected packaging unit
Countersunk head screw with square neck DIN 608, steel 8.8, zinc-plated, blue passivated (A2K)

Art.-no. 022881040

Price for selected packaging unit
Quantity
PU
x 200 pcs
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
M10

Length (l1)

40 mm

Head diameter (dk)

19.65 mm

Head height (k1)

8.45 mm

Standards

DIN 608

Material

Steel

Property class

8.8

Surface

Zinc plated

RoHS-compliant

Yes

Head type

Countersunk head with square neck

Head details

With square neck

Thread type

Metric thread

Pitch

1.5 mm

Thread form

Standard metric thread

Product class

C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information