Countersunk rivet DIN 661 aluminium
DIN 661 aluminium
RIV-DIN661-ALU-8X50
Art.-no. 0922430850
EAN 4049557599335
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Standards | DIN 661 |
Material | Aluminium |
Surface | Plain |
RoHS-compliant | Yes |
Shank diameter (d1) | 8 mm |
Sleeve outside diameter (d2) | 7.76 mm |
Length (l1) | 50 mm |
Head diameter (dk) | 14 mm |
Head height (k1) | 4 mm |
