Welcome to Würth Slowakia For trade customers only

Hexagon bolt with shank, SB FITTINGS, DIN EN 15048-1 DIN 7990, steel 4.6, hot-dip galvanised (hdg)

SCR-NUT-DIN7990-4.6-WS18-(HDG)-M12X75

Art.-no. 007412 75

EAN 4011231116237

Price for selected packaging unit
Hexagon bolt with shank, SB FITTINGS, DIN EN 15048-1 DIN 7990, steel 4.6, hot-dip galvanised (hdg)

Art.-no. 007412 75

Price for selected packaging unit
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

  • Especially suitable for use outdoors due to increased corrosion protection from hot-dip galvanisation.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M12

Length (l1)

75 mm

Head height (k1)

8 mm

External drive (s1)

WS18

Standards

EN 15048-1, DIN 7990

Material

Steel

Property class

4.6U

Surface

Hot dip galvanized

Head type

Hexagon head

Design

With EN ISO 4034 or EN ISO 4032 hexagon nuts

Drive type

Outer hexagon

Thread type

Metric thread

Thread form

Standard metric thread

Thread design

Partial thread

Shank diameter

12 mm

Thread length (metric thread)

20.5 mm

Area of application

Steel construction

Min./max. pack thickness

49.5-54.5 mm

Min./max. grip length

57.5-62.5 mm

Product class

C

Regulated area

hEN 15048-1

Construction product

Yes

Declaration of performance (EU-CPR)

Yes

Height of the nut

10.8 mm

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information