Countersunk rivet DIN 661 steel plain
DIN 661 steel plain
RIV-DIN661-2X8
Art.-no. 0922400208
EAN 4055375768051
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Standards | DIN 661 |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |
Shank diameter (d1) | 2 mm |
Sleeve outside diameter (d2) | 1.87 mm |
Length (l1) | 8 mm |
Head diameter (dk) | 3.5 mm |
Head height (k1) | 1 mm |
