Countersunk screw with hexagon socket, galvanised ISO 10642, steel 10.9, zinc-plated, blue passivated (A2K)
DIN 7991/ISO 10642 steel 010.9 zinc plated
SCR-DIN7991-010.9-HS12-(A2K)-M18X50
Art.-no. 008901850
EAN 4054458261649
Register now and access more than 125,000 products
ISO 10642 replaces DIN 7991 | There is some limited similarity (some head heights and head diameters have been changed | nominal Ø M18, M22, M24 are omitted | Stainless steels removed | strength classes 10.9 and 12.9 added).
These screws can only be subjected to limited loads due to their head geometry, see DIN EN ISO 898-1
Datasheets(X)
CAD data (available after login)
|  | |
| Thread type x nominal diameter (d1) | M18 | 
| Length (l1) | 50 mm | 
| Head diameter (dk) | 33 mm | 
| Head height (k1) | 8 mm | 
| Internal drive (s1) | HS12 | 
| Standards | DIN 7991 | 
| Material | Steel | 
| Property class | 010.9 | 
| Surface | Zinc plated | 
| RoHS-compliant | Yes | 
| Head type | Countersunk head | 
| Drive type | Hexagon socket | 
| Thread type | Metric thread | 
| Thread form | Standard metric thread | 
| Thread design | Full thread | 
| Product class | A | 
 
 
 
 
