Welcome to Würth Slowakia For trade customers only

Countersunk screw with hexagon socket, galvanised ISO 10642, steel 10.9, zinc-plated, blue passivated (A2K)

DIN 7991/ISO 10642 steel 010.9 zinc plated
SCR-ISO10642-010.9-HS2-(A2K)-M3X60

Art.-no. 008903 60

EAN 4045727355145

Price for selected packaging unit
Countersunk screw with hexagon socket, galvanised ISO 10642, steel 10.9, zinc-plated, blue passivated (A2K)

Art.-no. 008903 60

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

ISO 10642 replaces DIN 7991 | There is some limited similarity (some head heights and head diameters have been changed | nominal Ø M18, M22, M24 are omitted | Stainless steels removed | strength classes 10.9 and 12.9 added).



These screws can only be subjected to limited loads due to their head geometry, see DIN EN ISO 898-1

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M3

Length (l1)

60 mm

Head diameter (dk)

5.81 mm

Head height (k1)

1.86 mm

Internal drive (s1)

HS2

Standards

ISO 10642

Material

Steel

Property class

010.9

Surface

Zinc plated

RoHS-compliant

Yes

Head type

Countersunk head

Drive type

Hexagon socket