Welcome to Würth Slowakia For trade customers only

Countersunk screw with hexagon socket head DIN 7991, steel 010.9, plain

DIN 7991 steel 010.9, plain
SCR-CS-DIN7991-010.9-HS3-M5X16

Art.-no. 412385 16

EAN 4053478210705

Price for selected packaging unit
Countersunk screw with hexagon socket head DIN 7991, steel 010.9, plain

Art.-no. 412385 16

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

Manufactured in accordance with DIN 7991. DIN 7991 has been withdrawn and replaced by ISO 10642. There is some limited similarity. (Some head heights and head diameters changed I nominal diameter M18, M22, M24) For new designs, it is recommended to use the more common ISO version.



Countersinking angle:


M3 - M20: 90°


M22 and M24: 60°



Due to their head geometry, these screws can only be subjected to limited loads, see DIN EN ISO 898-1

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M5

Length (l1)

16 mm

Head diameter (dk)

10 mm

Head height (k1)

2.8 mm

Internal drive (s1)

HS3

Standards

DIN 7991

Material

Steel

Property class

010.9

Surface

Plain

RoHS-compliant

Yes

Head type

Countersunk head

Drive type

Hexagon socket

Thread type

Metric thread

Thread form

Standard metric thread

Thread design

Full thread

Product class

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information