Countersunk screw with hexagon socket head ISO 10642, steel 10.9, plain
DIN 7991/ISO 10642 plain steel 010.9
SCR-CS-ISO10642-010.9-HS12-M20X55
Art.-no. 008920 55
EAN 4048539234905
Register now and access more than 125,000 products
ISO 10642 replaces DIN 7991 | There is some limited similarity (some head heights and head diameters have been changed | nominal Ø M18, M22, M24 are omitted | Stainless steels removed | strength classes 10.9 and 12.9 added).
These screws can only be subjected to limited loads due to their head geometry, see DIN EN ISO 898-1
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M20 |
Length (l1) | 55 mm |
Head diameter (dk) | 36.75 mm |
Head height (k1) | 10.16 mm |
Internal drive (s1) | HS12 |
Standards | ISO 10642 |
Material | Steel |
Property class | 010.9 |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Countersunk head |
Drive type | Hexagon socket |
Thread type | Metric thread |
Thread form | Standard metric thread |
Thread design | Full thread |
Product class | A |
