Countersunk screw with hexagon socket head ISO 10642, steel 8.8, plain
DIN 7991/ISO 10642 plain steel 08.8
SCR-DIN7991-08.8-HS14-M24X60
Art.-no. 008702460
EAN 4045727682500
Register now and access more than 125,000 products
ISO 10642 replaces DIN 7991 | There is some limited similarity (some head heights and head diameters have been changed | nominal Ø M18, M22, M24 are omitted | Stainless steels removed | strength classes 10.9 and 12.9 added).
These screws can only be subjected to limited loads due to their head geometry, see DIN EN ISO 898-1
Datasheets(X)
CAD data (available after login)
![]()  | |
Thread type x nominal diameter (d1)  | M24  | 
Length (l1)  | 60 mm  | 
Head diameter (dk)  | 39 mm  | 
Head height (k1)  | 14 mm  | 
Internal drive (s1)  | HS14  | 
Standards  | DIN 7991  | 
Material  | Steel  | 
Property class  | 08.8  | 
Surface  | Plain  | 
RoHS-compliant  | Yes  | 
Head type  | Countersunk head 60 degree  | 
Drive type  | Hexagon socket  | 
Thread type  | Metric thread  | 
Thread form  | Standard metric thread  | 
Thread design  | Full thread  | 
Product class  | A  | 
