Welcome to Würth Slowakia For trade customers only

Countersunk screw with hexalobular head ISO 14581, A2-070 stainless steel, plain

ISO 14581 stainless steel, A2, plain
SCR-CS-ISO14581-A2/070-TX45-M8X35

Art.-no. 40248 35

EAN 4050642643260

Price for selected packaging unit
Countersunk screw with hexalobular head ISO 14581, A2-070 stainless steel, plain

Art.-no. 40248 35

Price for selected packaging unit
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Increase in assembly productivity



When elements are joined using hexalobular (TX) fasteners, the force is transmitted over a large surface area across the flanks of the drive rather than being centred on one point, as is the case with hexagon socket drives, for example. This has a number of advantages:


  • Reduced tool wear

  • Tool does not slip because force is distributed optimally

  • No damage to surface coating

  • No wobbling

  • Screw locates securely


Hexalobular drives must comply with DIN EN ISO 10664


  • As a result, connection elements with hexalobular heads are standardised and can be used all over the world

Notice
  • Head dimensions in ISO 14581 countersunk screws are gauged in accordance with ISO 7721

  • Some screws with short dimensions are threaded up to the head, see ISO 14581

  • Countersinks for screw heads in accordance with ISO 14581 must comply with ISO 15065
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M8

Length (l1)

35 mm

Head diameter (dk )

15.8 mm

Head height (k1)

4.65 mm

Standards

ISO 14581

Material

Stainless steel A2

Property class

070

Surface

Plain

RoHS-compliant

Yes

Head type

Countersunk head

Drive type

Internal hexalobular

Internal drive

TX45

Thread type

Metric thread

Pitch

1.25 mm

Thread form

Standard metric thread

Product class

A

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
C 6.3 TX bit (1/4 inch)

BIT-TX45-1/4IN-L35MM

Short design for all common TX screw sizes
C 8.0 TX bit (5/16 inch) C 8.0 (5/16 inch)

BIT-TX45-5/16IN-L50MM

Bit for all common TX screw sizes
x 5 pcs
Metric TX bit 10 mm hexagon drive

BIT-TX45-L75MM

Bit for all common TX screw sizes
Metric TX bit 10 mm hexagon drive

BIT-TX45-L120MM

Bit for all common TX screw sizes
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information