Welcome to Würth Slowakia For trade customers only

Countersunk screw with hexalobular head ISO 14581, zinc plated 8.8 steel, thick-layer passivation with sealing (ZSML)

ISO 14581 steel 08.8 zp thick-layer pass. sealing
SCR-CS-ISO14581-08.8-(ZSML)-M8X20

Art.-no. 401208 20

EAN 4057709266462

Price for selected packaging unit
Countersunk screw with hexalobular head ISO 14581, zinc plated 8.8 steel, thick-layer passivation with sealing (ZSML)

Art.-no. 401208 20

Price for selected packaging unit
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Connection elements with zinc-plated chromium(VI)-free thick-film passivation (ZSML) offer a future-proof alternative compared to surfaces containing chromium(VI). The coating consists of a zinc layer with passivation on a chromium(III) basis and a sealing coat (top coat with integrated lubricating particles).



Overview of advantages:



  • Higher quality replacement for common zinc-plated coatings such as A2C or A3C

  • Adjusted friction coefficient range from 0.09 μ – 0.14 μ due to top coat with integrated lubricating particles

  • Thermal capacity up to 120°C

  • Even coating distribution

  • Functional and decorative
Notice
  • Head dimensions in ISO 14581 countersunk screws are gauged in accordance with ISO 7721

  • Some screws with short dimensions are threaded up to the head, see ISO 14581

  • Countersinks for screw heads in accordance with ISO 14581 must comply with ISO 15065
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M8

Length (l1)

20 mm

Head diameter (dk )

15.80 mm

Head height (k1)

4.65 mm

Standards

ISO 14581

Material

Steel

Property class

08.8

Surface

Zinc plated thick-layer passivation

RoHS-compliant

Yes

Head type

Countersunk head

Drive type

Internal hexalobular

Internal drive

TX45

Thread type

Metric thread

Pitch

1.25 mm

Thread form

Standard metric thread

Product class

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information