Countersunk screw with hexalobular head
ISO 14581 plain steel 08.8
SCR-CS-ISO14581-08.8-TX45-M8X25
Art.-no.
402388 25
EAN 4057708961177
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
ISO 14581, steel 08.8, plain
Increase in assembly productivity
When elements are joined using hexalobular (TX) fasteners, the force is transmitted over a large surface area across the flanks of the drive rather than being centred on one point, as is the case with hexagon socket drives, for example. This has a number of advantages:
- Reduced tool wear
- Tool does not slip because force is distributed optimally
- No damage to surface coating
- No wobbling
- Screw locates securely
Hexalobular drives must comply with DIN EN ISO 10664
- As a result, connection elements with hexalobular heads are standardised and can be used all over the world
Notice
- Head dimensions in ISO 14581 countersunk screws are gauged in accordance with ISO 7721
- Some screws with short dimensions are threaded up to the head, see ISO 14581
- Countersinks for screw heads in accordance with ISO 14581 must comply with ISO 15065
Product information
Datasheets(X)