Welcome to Würth Slowakia For trade customers only

Countersunk slotted head screw, Z DIN 965, steel 4.8, zinc-plated, blue passivated (A2K)

DIN 965 steel 4.8 zinc plated Z
SCR-CS-DIN965-4.8-Z1-(A2K)-M3X10

Art.-no. 0048410310

EAN 4046778174907

Price for selected packaging unit
Countersunk slotted head screw, Z DIN 965, steel 4.8, zinc-plated, blue passivated (A2K)

Art.-no. 0048410310

Price for selected packaging unit
Quantity
PU
x 2000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

DIN 965 has been withdrawn and replaced by ISO 7046 part 1/part 2. There is some limited similarity (some head heights and head diameters have been changed | Thread lengths changed | nominal Ø M1.6 removed | strength class 5.8 and A4-70 omitted | thread lengths changed | recessed head penetration depths changed).

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M3

Length (l1)

10 mm

Head diameter (dk)

5.6 mm

Head height (k1)

1.65 mm

Standards

DIN 965

Material

Steel

Property class

4.8

Surface

Zinc plated

RoHS-compliant

Yes

Head type

Countersunk head

Drive type

Crosshead

Internal drive

Z1

Thread type

Metric thread

Pitch

0.5 mm

Thread form

Standard metric thread

Thread design

Full thread

Product class

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information