Welcome to Würth Slowakia For trade customers only

Countersunk slotted head screw, Z ISO 7046-2, A2-70 stainless steel, plain

ISO 7046-2 stainless steel A2 70, plain Z
SCR-CS-ISO7046/2-A2/70-Z1-M3X16

Art.-no. 51052316

EAN 4046777522914

Price for selected packaging unit
Countersunk slotted head screw, Z ISO 7046-2, A2-70 stainless steel, plain

Art.-no. 51052316

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

ISO 7046-2 replaces DIN 965 | There is some limited similarity | some head heights and head diameters changed | thread lengths changed | penetration depths of recessed heads changed | strength class 5.8 and A4-70 removed | screws of strength class 4.8 are included in ISO 7046-1.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M3

Length (l1)

16 mm

Head diameter (dk)

5.5 mm

Head height (k1)

1.65 mm

Standards

ISO 7046-2

Material

Stainless steel A2

Property class

70

Surface

Plain

RoHS-compliant

Yes

Head type

Countersunk head

Drive type

Crosshead

Internal drive

Z1

Thread type

Metric thread

Pitch

0.5 mm

Thread form

Standard metric thread

Thread design

Full thread

Product class

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information