Countersunk slotted head screw, Z ISO 7046-2, A2-70 stainless steel, plain
ISO 7046-2 stainless steel A2 70, plain Z
SCR-CS-ISO7046/2-A2/70-Z3-M6X60
Art.-no. 51052660
EAN 4046777523676
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
Notice
ISO 7046-2 replaces DIN 965 | There is some limited similarity | some head heights and head diameters changed | thread lengths changed | penetration depths of recessed heads changed | strength class 5.8 and A4-70 removed | screws of strength class 4.8 are included in ISO 7046-1.
		Product information
	
	
		
	
	
		
	Datasheets(X)
![]()  | |
Thread type x nominal diameter (d1)  | M6  | 
Length (l1)  | 60 mm  | 
Head diameter (dk)  | 11.3 mm  | 
Head height (k1)  | 3.3 mm  | 
Standards  | ISO 7046-2  | 
Material  | Stainless steel A2  | 
Property class  | 70  | 
Surface  | Plain  | 
RoHS-compliant  | Yes  | 
Head type  | Countersunk head  | 
Drive type  | Crosshead  | 
Internal drive  | Z3  | 
Thread type  | Metric thread  | 
Pitch  | 1 mm  | 
Thread form  | Standard metric thread  | 
Product class  | A  | 
