Countersunk slotted head screw, Z DIN 965 plain A4 stainless steel
DIN 965 A4 stainless steel plain Z
SCR-CS-DIN965-A4-Z2-M4X12
Register now and access more than 125,000 products
DIN 965 has been withdrawn and replaced by ISO 7046 part 1/part 2. There is some limited similarity (some head heights and head diameters have been changed | Thread lengths changed | nominal Ø M1.6 removed | strength class 5.8 and A4-70 omitted | thread lengths changed | recessed head penetration depths changed).
![]() | |
Thread type x nominal diameter (d1) | M4 |
Length (l1) | 12 mm |
Head diameter (dk) | 7.5 mm |
Head height (k1) | 2.2 mm |
Standards | DIN 965 |
Material | Stainless steel A4 |
Property class | 50 |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Countersunk head |
Drive type | Crosshead |
Internal drive | Z2 |
Thread type | Metric thread |
Pitch | 0.7 mm |
Thread form | Standard metric thread |
Product class | A |
Datasheets (1)
CAD data (available after login)
Certificates/ Documents (0)