Countersunk tapping screw shape C with H recessed head DIN 7982, steel, zinc-plated, blue passivated (A2K)
DIN 7982 steel zinc ptd. counters. head H shape C
SCR-CS-DIN7982-C-H3-(A2K)-5,5X100
Art.-no. 011655 100
EAN 4011231179331
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Self-tapping screws are screws that form their own thread. These screws form their own counter thread when screwed into a prefabricated core hole.
- Reference values for selecting the correct core-hole diameter are included in DIN 7975.
- Shape C = thread with tip
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Form | C |
Nominal diameter (d1) | 5.5 mm |
Length (l1) | 100 mm |
Head diameter (dk) | 10.8 mm |
Head height (k1) | 3.4 mm |
Internal drive | H3 |
Drive type | H |
Head type | Countersunk head 80 degree |
Thread type | Self-tapping screw thread |
Thread design | Full thread |
Declaration of performance (EU-CPR) | No |
Shape of tip | C |
