Welcome to Würth Slowakia For trade customers only

Countersunk tapping screw shape C with H recessed head

DIN 7982 nick-ptd steel, countersnk head H shape C
SCR-CS-DIN7982-C-H2-(E2J)-3,5X16

Art.-no. 0116243516
EAN 4050642136014

Price for selected packaging unit
Countersunk tapping screw shape C with H recessed head

Art.-no. 0116243516

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 7982, Stahl vernickelt (E2J), Form C, mit Kreuzschlitz H.
  • Self-tapping screws are screws that form their own thread. These screws form their own counter thread when screwed into a prefabricated core hole.

  • Reference values for selecting the correct core-hole diameter are included in DIN 7975.

  • Form C = Gewinde mit Spitze
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Nickel plated

RoHS-compliant

Yes

Nominal diameter (d1)

3.5 mm

Length (l1)

16 mm

Head diameter (dk)

6.9 mm

Head height (k1)

2.1 mm

Internal drive

H2

Drive type

H

Head type

Countersunk head 80 degree

Thread type

Self-tapping screw thread

Declaration of performance (EU-CPR)

No

Shape of tip

C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information