Countersunk tapping screw, shape C with Z recessed head DIN 7982, steel, zinc-plated, blue passivated (A2K)
DIN 7982 steel zinc ptd. counters. head Z shape C
SCR-CS-DIN7982-C-Z2-(A2K)-4,2X13
Art.-no. 0116204213
EAN 4057709044459
Register now and access more than 125,000 products
Tapping screws belong to the thread-moulding screw family. When screwed into a pre-prepared core hole, these screws shape their own counter-thread.
Guideline values for selecting the correct core hole diameter are contained in DIN 7975.
Shape C = thread with tip
Shape F = thread without tip
Shape R = thread with rounded tip
Datasheets(X)
CAD data (available after login)
|  | |
| Material | Steel | 
| Surface | Zinc plated | 
| RoHS-compliant | Yes | 
| Form | C | 
| Nominal diameter (d1) | 4.2 mm | 
| Length (l1) | 13 mm | 
| Head diameter (dk) | 8.1 mm | 
| Head height (k1) | 2.5 mm | 
| Internal drive | Z2 | 
| Drive type | Z | 
| Head type | Countersunk head 80 degree | 
| Thread type | Self-tapping screw thread | 
| Thread design | Full thread | 
| Declaration of performance (EU-CPR) | No | 
| Shape of tip | C | 
| Thread size | St 2.2 | St 2.9 | St 3.5 | St 3.9 | St 4.2 | St 4.8 | St 5.5 | St 6.3 | St 8 | St 9.5 | 
| Min. sheet thickness (mm) | 0,8 | 1,1 | 1,3 | 1,3 | 1,4 | 1,6 | 1,8 | 1,8 | 2,1 | 2,1 | 
| Max. sheet thickness (mm) | 1,8 | 2,2 | 2,8 | 3 | 3,5 | 4 | 4,5 | 5 | 6,5 | 7,5 | 
| Pre-drilling diameter (mm) | 1,2 | 2,1 | 2,6 | 2,8 | 3,0 | 3,5 | 4,1 | 4,7 | 6,1 | 7,7 | 
 
 
 
