Countersunk tapping screw, shape C with hexalobular drive ISO 14586, A2 stainless steel, shape C (with tip)
ISO 14586 stainless steel A2 countersk TX shape C
SCR-CS-ISO14586-C-TX10-A2-2,9X19
Art.-no.
420429 19
EAN 4053479255903
Price for selected packaging unit

Exclusively for trade customers
Register now and access more than 125,000 products
With hexalobular head, corrosion-resistant
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |
Form | C |
Nominal diameter (d1) | 2.9 mm |
Length (l1) | 19 mm |
Head diameter (dk) | 5.5 mm |
Head height (k1) | 1.7 mm |
Internal drive | TX10 |
Drive type | Internal TX |
Head type | Countersunk head |
Thread type | Self-tapping screw thread |
Thread design | Full thread |
Declaration of performance (EU-CPR) | No |
Shape of tip | C |