Welcome to Würth Slowakia For trade customers only

Countersunk tapping screw, shape C with hexalobular drive ISO 14586, A2 stainless steel, shape C (with tip)

ISO 14586 stainless steel A2 countersk TX shape C
SCR-CS-ISO14586-C-TX6-A2-2,2X19

Art.-no. 420422 19

EAN 4053479255828

Price for selected packaging unit
Countersunk tapping screw, shape C with hexalobular drive ISO 14586, A2 stainless steel, shape C (with tip)

Art.-no. 420422 19

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

With hexalobular head, corrosion-resistant

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Material

Stainless steel A2

Surface

Plain

RoHS-compliant

Yes

Form

C

Nominal diameter (d1)

2.2 mm

Length (l1)

19 mm

Head diameter (dk)

4.3 mm

Head height (k1)

1.3 mm

Internal drive

TX6

Drive type

Internal TX

Head type

Countersunk head

Thread type

Self-tapping screw thread

Thread design

Full thread

Declaration of performance (EU-CPR)

No

Shape of tip

C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information