Welcome to Würth Slowakia For trade customers only

Countersunk tapping screw, shape C with hexalobular drive ISO 14586, A4 stainless steel, TX countersunk head, C

ISO 14586 stainless steel A4 countersunk TX C
SCR-CS-ISO14586-C-TX30-A4-6,3X16

Art.-no. 420563 16

EAN 4050382463555

Price for selected packaging unit
Countersunk tapping screw, shape C with hexalobular drive ISO 14586, A4 stainless steel, TX countersunk head, C

Art.-no. 420563 16

Price for selected packaging unit
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

With hexalobular head, "acid-resistant"

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Stainless steel A4

Surface

Plain

RoHS-compliant

Yes

Form

C

Nominal diameter (d1)

6.3 mm

Length (l1)

16 mm

Head diameter (dk)

11.3 mm

Head height (k1)

3.15 mm

Internal drive

TX30

Drive type

Internal hexalobular

Head type

Countersunk head

Thread type

Self-tapping screw thread

Shape of tip

C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information