Welcome to Würth Slowakia For trade customers only

Countersunk tapping screw, shape C with hexalobular drive

ISO 14586 stainless steel A4 countersunk TX C
SCR-CS-ISO14586-C-TX15-A4-3,9X45

Art.-no. 420539 45
EAN 4050382438485

Price for selected packaging unit
Countersunk tapping screw, shape C with hexalobular drive

Art.-no. 420539 45

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

ISO 14586, A4 stainless steel, countersunk head, TX C

With hexalobular head, "acid-resistant"

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Stainless steel A4

Surface

Plain

RoHS-compliant

Yes

Form

C

Nominal diameter (d1)

3.9 mm

Length (l1)

45 mm

Head diameter (dk)

8.4 mm

Head height (k1)

2.6 mm

Internal drive

TX15

Drive type

Internal hexalobular

Head type

Countersunk head

Thread type

Self-tapping screw thread

Shape of tip

C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information