Countersunk tapping screw, shape C with hexalobular drive
ISO 14586 stainless steel A4 countersunk TX C
SCR-CS-ISO14586-C-TX20-A4-4,2X25
Art.-no.
420542 25
EAN 4050382439024
Price for selected packaging unit

Exclusively for trade customers
Register now and access more than 125,000 products
ISO 14586, A4 stainless steel, countersunk head, TX C
With hexalobular head, "acid-resistant"
Product information
Datasheets(X)
![]() | |
Material | Stainless steel A4 |
Surface | Plain |
RoHS-compliant | Yes |
Form | C |
Nominal diameter (d1) | 4.2 mm |
Length (l1) | 25 mm |
Head diameter (dk) | 8.4 mm |
Head height (k1) | 2.6 mm |
Internal drive | TX20 |
Drive type | Internal hexalobular |
Head type | Countersunk head |
Thread type | Self-tapping screw thread |
Shape of tip | C |