Welcome to Würth Slowakia For trade customers only

Countersunk tapping screw, shape C with slot DIN 7972, steel, zinc-plated (A2K)

DIN 7972 steel zinc plated counters. head shape C
SCR-CS-DIN7972-C-(A2K)-2,9X9,5

Art.-no. 0110202995

EAN 4038898663423

Price for selected packaging unit
Countersunk tapping screw, shape C with slot DIN 7972, steel, zinc-plated (A2K)

Art.-no. 0110202995

Price for selected packaging unit
Quantity
PU
x 3000 pcs
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
Form

C

Nominal diameter (d1)

2.9 mm

Length (l1)

9.5 mm

Head diameter (dk)

5.5 mm

Head height (k1)

1.7 mm

Internal drive

Slot

Drive type

Slot

Head type

Countersunk head 80 degree

Thread type

Self-tapping screw thread

Thread design

Full thread

Declaration of performance (EU-CPR)

No

Shape of tip

C

Thread size St 2.2 St 2.9 St 3.5 St 3.9 St 4.2 St 4.8 St 5.5 St 6.3 St 8 St 9.5
Min. sheet thickness (mm) 0,8 1,1 1,3 1,3 1,4 1,6 1,8 1,8 2,1 2,1
Max. sheet thickness (mm) 1,8 2,2 2,8 3 3,5 4 4,5 5 6,5 7,5
Pre-drilling diameter (mm) 1,2 2,1 2,6 2,8 3,0 3,5 4,1 4,7 6,1 7,7

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information