Welcome to Würth Slowakia For trade customers only

Countersunk tapping screw, shape C with slot DIN 7972, steel, zinc-plated (A2K)

SCR-CS-DIN7972-C-(A2K)-3,5X38

Art.-no. 0110203538

EAN 4046778042718

Price for selected packaging unit
Countersunk tapping screw, shape C with slot DIN 7972, steel, zinc-plated (A2K)

Art.-no. 0110203538

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Form

C

Nominal diameter (d1)

3.5 mm

Length (l1)

38 mm

Head diameter (dk)

6.8 mm

Head height (k1)

2.1 mm

Internal drive

Slot

Drive type

Slot

Head type

Countersunk head 80 degree

Thread type

Self-tapping screw thread

Declaration of performance (EU-CPR)

No

Shape of tip

C

Thread size St 2.2 St 2.9 St 3.5 St 3.9 St 4.2 St 4.8 St 5.5 St 6.3 St 8 St 9.5
Min. sheet thickness (mm) 0,8 1,1 1,3 1,3 1,4 1,6 1,8 1,8 2,1 2,1
Max. sheet thickness (mm) 1,8 2,2 2,8 3 3,5 4 4,5 5 6,5 7,5
Pre-drilling diameter (mm) 1,2 2,1 2,6 2,8 3,0 3,5 4,1 4,7 6,1 7,7

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information