Countersunk tapping screw, shape F with hexalobular drive
ISO 14586 steel zn ptd. counters. head TX shape F
SCR-CS-ISO14586-F-TX25-(A2K)-5,5X38
Art.-no.
420315538
EAN 4050642706743
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
ISO 14586 zinc-plated steel, countersunk head, TX F
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Form | F |
Nominal diameter (d1) | 5.5 mm |
Length (l1) | 38 mm |
Head height (k1) | 3 mm |
Internal drive | TX25 |
Drive type | Internal TX |
Head type | Countersunk head |
Thread type | Self-tapping screw thread |
Thread size | St 2.2 | St 2.9 | St 3.5 | St 3.9 | St 4.2 | St 4.8 | St 5.5 | St 6.3 | St 8 | St 9.5 |
Min. sheet thickness (mm) | 0,8 | 1,1 | 1,3 | 1,3 | 1,4 | 1,6 | 1,8 | 1,8 | 2,1 | 2,1 |
Max. sheet thickness (mm) | 1,8 | 2,2 | 2,8 | 3 | 3,5 | 4 | 4,5 | 5 | 6,5 | 7,5 |
Pre-drilling diameter (mm) | 1,2 | 2,1 | 2,6 | 2,8 | 3,0 | 3,5 | 4,1 | 4,7 | 6,1 | 7,7 |