Countersunk washer/washer Aluminium for countersunk head screws
Countersunk washer/washer, ALU
WSH-CS-ALU-D4,3
Art.-no.
045764
EAN 4011231388269
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
Application areaFor aluminium window construction, sun room construction, facade construction, stair construction, tram construction, rail car construction and tram workshops.
![]() | |
Internal diameter (d1) | 4.3 mm |
Outer diameter (d2) | 14 mm |
Outer diameter 2 (d3) | 10.5 mm |
Height (h1) | 2.8 mm |
Material | Aluminium |
Surface | Plain |
RoHS-compliant | Yes |
Suitable for | Countersunk screws |