Cover For stacking transport boxes
Cover for stackable transport bins
AY-COCK-SCF-VEH-TKD4-F.TK414/421
Art.-no.
096380 776
EAN 4038898708032
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Available in different sizes
Product information
Datasheets(X)
Type description | TKD4 |
Width | 400 mm |
Height | 2 mm |
Depth | 300 mm |
Colour | Black |
Product weight (per item) | 0.400 kg |
Material | PP - Polypropylene |