Cover cap For hexagon head bolts/nuts
Plastic cover cap for hexagon head
CAP-PLA-(F.SCR-HEX)-GREY-WS7-M4
Art.-no.
0590094
EAN 4024835294768
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
(corresponds with DIN/ISO widths across flats)
- Colours: black, white, grey
- Material: Polyethylene (not UV-stabilised)
- Operating temperatures: -50°C to +60°C (briefly 80°C) without mechanical stress
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Material | PE - Polyethylene |
Colour | Silver grey RAL 7001 |
RoHS-compliant | Yes |
Suitable for screw | M4 |
Suitable for width across flats (s1) | 7 mm |
Outer diameter (d1) | 9 mm |
Height (h1) | 7.6 mm |
Suitable for | Hexagon bolts and nuts |