Cover cap for 3D hinges
Cover cap 3-D door hinge 2 bolts aluminium
COVCAP-(F.BA-3D)-ALU-(A2/MAT-OPT)-D20MM
Art.-no.
0686370661
EAN 4045727906545
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
With 2 bolts on the frame section.
- Frame and door leaf sections are identical designs
Product information
Datasheets(X)
Application area
3D hinges with a roll diameter of 16 mm and 2 bolts on the frame section.
![]() | |
Suitable for roller diameter | 20 mm |
Material | Aluminium |
Surface | Anodised |
Colour | Stainless steel F9 |
Internal diameter | 20 mm |
Height | 67 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!