Welcome to Würth Slowakia For trade customers only

Zinc safety spoke weight, BMW and Volkswagen Group

BAW-74Z-ZINC-PLG-VW/BMW-COAT-15G

Art.-no. 083074 15

EAN 4038898783466

Price for selected packaging unit
Zinc safety spoke weight, BMW and Volkswagen Group

Art.-no. 083074 15

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

OEM quality
  • Specifically developed in accordance with the vehicle manufacturer's requirements.

  • Replaces the two-part clamp weights on vehicles made by nearly all German manufacturers (except Mercedes Benz).

  • The 5 and 10 gram weights are made from plastic (PP).
Notice

The wheel weights are supplied without spring clips. The spring clips must be ordered separately depending on intended use (steel or aluminium rims).


Please note: Two-part wheel weights are not permitted on all aluminium rims. If adhesive weights are required, we recommend the use of art. no. 0830 912.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For BMW steel/aluminium rims and VW steel/aluminium rims

Weight of balance weight

15 g

Material

Zinc

Surface

Powder-coated

Colour

Silver grey

Comparison number

Hofmann 260

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Spring for zinc balancing weight, BMW aluminium rims

BAW-HOLDSPRING-BMW-COAT-ALUWHEEL

Form 74-1. Spring for safety spoke weights made from zinc, coated.
x 100 pcs
Spring for zinc balancing weight, BMW steel rims

BAW-HOLDSPRING-BMW-COAT-STEELWHEEL

Form 74-2. Spring for safety spoke weights made from zinc, coated
x 100 pcs
Spring for type 74-3 zinc balancing weight

BAW-HOLDSPRING-VW-COAT-STEELWHEEL

For coated safety spoke weights made from zinc
x 100 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information