Cover cap for screws with head recess
Cover cap for screws with head recess
CAP-(0150)-R7001-SILVERGREY-D12/3
Art.-no. 059012 5
EAN 4011231493000
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
Application area
For covering the heads of screws with drilled head holes, e.g. ASSY or WÜPO screws (d = 2.5 mm), and metal frame fixing-anchors (d = 3 mm).
![]() | |
Outer diameter (d1) | 12 mm |
Base diameter (d2) | 3 mm |
Material | PE - Polyethylene |
Colour | Silver grey RAL 7001 |
RoHS-compliant | Yes |