Welcome to Würth Slowakia For trade customers only

Cover cap for screws with head recess

Cover cap for screws with head recess
CAP-(0150)-R8016-MAHOGANYBROWN-D12/3

Art.-no. 059012 91

EAN 4011231493093

Price for selected packaging unit
Cover cap for screws with head recess

Art.-no. 059012 91

Price for selected packaging unit
Quantity
PU
x 500 pcs
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
Application area

For covering the heads of screws with drilled head holes, e.g. ASSY or WÜPO screws (d = 2.5 mm), and metal frame fixing-anchors (d = 3 mm).

Outer diameter (d1)

12 mm

Base diameter (d2)

3 mm

Suitable for wood colour

Mahogany

Material

PE - Polyethylene

Colour

Mahogany RAL 8016

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information