Cover cap for screws with head recess
Cover cap for screws with head recess
CAP-(01743)-R1015-LIGHTIVORY-D15/2,5
Art.-no. 0590152554
EAN 4011231493970
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
Application area
For covering the heads of screws with drilled head holes, e.g. ASSY or WÜPO screws (d = 2.5 mm), and metal frame fixing-anchors (d = 3 mm).
![]() | |
Outer diameter (d1) | 15 mm |
Base diameter (d2) | 2.5 mm |
Suitable for wood colour | Ash |
Material | PE - Polyethylene |
Colour | Light ivory RAL 1015 |
RoHS-compliant | Yes |