Welcome to Würth Slowakia For trade customers only

Cover cap for screws with head recess

Cover cap for screws with head recess
CAP-(01743)-R7001-SILVERGREY-D12/2,5

Art.-no. 059012255

EAN 4011231493208

Price for selected packaging unit
Cover cap for screws with head recess

Art.-no. 059012255

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area

For covering the heads of screws with drilled head holes, e.g. ASSY or WÜPO screws (d = 2.5 mm), and metal frame fixing-anchors (d = 3 mm).

Outer diameter (d1)

12 mm

Base diameter (d2)

2.5 mm

Material

PE - Polyethylene

Colour

Silver grey RAL 7001

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information