Cover cap for screws with head recess
Cover cap for screws with head recess
CAP-(01743)-R7035-LIGHTGREY-D15/2,5
Art.-no. 0590152553
EAN 4011231493956
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
Application area
For covering the heads of screws with drilled head holes, e.g. ASSY or WÜPO screws (d = 2.5 mm), and metal frame fixing-anchors (d = 3 mm).
![]() | |
Outer diameter (d1) | 15 mm |
Base diameter (d2) | 2.5 mm |
Material | PE - Polyethylene |
Colour | Light grey RAL 7035 |
RoHS-compliant | Yes |