Welcome to Würth Slowakia For trade customers only

Cover plugs with splay

MP-PSA-COVERPLUG-CITR/PEUG-BLACK

Art.-no. 0501121110

EAN 4047376898028

Price for selected packaging unit
Cover plugs with splay

Art.-no. 0501121110

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

To cover holes in components
  • Saves time and money, quick and easy press-in installation.

  • Tight fit in the component.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For connecting sheet metal, cardboard, trims or other flat components.

Min./max. drill hole diameter

7.80-8.00 mm

Min./max. attachment thickness

3.1-3.5 mm

Length of head x width of head

8.00 x 17.00 mm

Head height (B)

2 mm

Length below head (C)

9.4 mm

Colour

Black

Material

Polyoxymethylene

Corresponds to original spare part number

699786

Installation location

Bodywork

Type of vehicle

Universal

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information