Covering plug, type S
Custom design trim clip
COVPLG-PA-TOYOTA-BLACK
Art.-no.
0500300032
EAN 4065746646598
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Min./max. drill hole diameter | 21.00-22.00 mm |
Min./max. attachment thickness | 6.00-8.00 mm |
Length of head x width of head | 28.00 x 37.00 mm |
Head height (B) | 1.30 mm |
Length below head (C) | 9.75 mm |
Colour | Black |
Material | PA - Polyamide |
Corresponds to original spare part number | 7692412030 |
Installation location | Universal |