Hexagon nut
NUT-HEX-ISO4032-5-2-WS30-M20
Art.-no. 0065801020
EAN 4046778567617
Register now and access more than 125,000 products
ISO 4032 replaces DIN 934 | There is no similarity | Nominal diameter changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | Only for standard thread | Fine thread moved to ISO 8673.
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M20 |
Height (m1) | 18 mm |
External drive (s1) | WS30 |
Standards | ISO 4032 |
Material | Steel |
Property class | 5-2 |
Surface | Plain |
RoHS-compliant | Yes |
