Welcome to Würth Slowakia For trade customers only

Crimping tool, narrow

Crimping tool, narrow
BRKCOMPTL-NARROW

Art.-no. 071555 271

EAN 4045727755914

Price for selected packaging unit
Crimping tool, narrow

Art.-no. 071555 271

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For quick and precise adjustment of brake pistons in floating brake shackle systems
  • Crimping tool suitable for single-piston floating disc brake shackle or two-piston fixed disc brake shackle

  • Prevents tilting during adjustment and damage to sleeves or pistons

  • Hardened panels and guide screws guarantee high stability and wear resistance

  • High precision ensuring easy and durable use
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Height

125 mm

Effective height

75 mm

Min./max. clamping width

13-70 mm

Width of side

70 mm

Design

Narrow

Length

180 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information