Crowbar
Nail puller with oval shaft
NLPULR-OVAL-L600MM
Art.-no. 0714631060
EAN 4047376388451
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Rugged crowbar with oval shaft for maximum load capacity
Oval profile
Considerably higher leverage
Special tool steel
Long service life
Hardened working ends
Low wear
Red powder-coated
Product information
Datasheets(X)
![]() | |
Length (L) | 600 mm |
Width of cutting edge (B) | 30 mm |
Crowbar height (H) | 123 mm |
Width of claw wrench (B1) | 36 mm |
