Cruise Lady S3S FO SR ESD CR safety shoes
SHOES CRUISE LADY S3S BORDEAUX 41
Art.-no. M428027041
EAN 3701354728158
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
S3S women's safety shoe made of water-repellent microfibre, less susceptible to marks thanks to the upper with reduced stitching.
- Designed for women
- Lightweight, breathable, water-repellent and cut-resistant microfibre upper
- Breathable textile lining
- Very comfortable insole
- Penetration-resistant textile midsole
- SR anti-slip 2D PU outsole
- Fibreglass toe cap
- ESD, shoe width 11, metal-free
Product information
Datasheets(X)
Colour | Black, Maroon |
Size | 41 |
Material of shoes upper | Microfibre |
Safety category | S3S |
Standards | ESD , SR , FO |
Other standard | ESD, SR, FO |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Fibre glass |
Shoe size EU | 41 |