Designer furniture handle
HNDL-LAM-ANGLED-ALU/FINISH-(CR)-192MM
Art.-no. 0685111410
EAN 4050642673045
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Material of handle bar | High pressure laminate/ aluminium |
Surface of the handle bar | Aluminium FINISH |
Material of base | Die-cast zinc |
Surface of the base | Chrome plated |
Gloss level of base | Polished |
Length (L) | 252 mm |
Width (B) | 25 mm |
Height (H) | 30 mm |
Thickness (D) | 10 mm |
Dimension between axes (A) | 192 mm |
Length of the handle bar | 252 mm |
Width of the handle bar | 25 mm |
Height of the handle bar | 10 mm |
Length of the handle base | 25 mm |
Width of the handle base | 10 mm |
Height of the handle base | 20 mm |
Thread type | Metric thread |
Thread diameter | 4 mm |
Thread length (metric thread) | 9 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
