Curved spring washer DIN 137, steel, yellow zinc plated (A2C), shape A wave form
DIN 137 steel yellow zinc plated shape A
WSH-SPG-DIN137-A-(MZG)-D10,5
Art.-no. 0434010
EAN 4038898200505
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M10 |
Internal diameter (d1) | 10.5 mm |
Outer diameter (d2) | 18 mm |
Height (h1) | 4 mm |
Thickness (s1) | 0.8 mm |
Material | Spring steel |
Surface | Zinc plated yellow |
Design | Domed |
DIN | 137 |
