Welcome to Würth Slowakia For trade customers only

Cut protection dungarees

Cut protection dungarees
BIB ONLY PART CUT PROT FOREST GREEN 62

Art.-no. M404298062

EAN 4250063605537

Price for selected packaging unit
Cut protection dungarees

Art.-no. M404298062

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Robust and comfortable cut protection bib overalls, certified in accordance with EN ISO 11393-2, Design A, Class 1
  • 2 patch insert pockets, dungaree breast pocket with zip and flap, back pocket with flap, ruler pocket, slit with zip

  • Elasticated adjustable suspenders

  • High-vis strip in the lower leg area, elastic in trouser rear, elasticated gusset integrated at the crotch for more freedom of movement

  • Cut protection insert

  • KWF serviceability test, DLG Signum Test, EN ISO 11393-2, Design A, Class 1
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Green, Luminous orange

Size

62

Material

68% polyester, 32% cotton

Washable at

60°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information