Washer DIN 433, nickel-plated brass, for cylinder head screw
WSH-DIN433-BRS-(E2J)-D13,0
Art.-no. 0400912
EAN 4047376408821
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Application area
Preferably for cheese-head screws
![]() | |
Suitable for screw thread | M12 |
Internal diameter (d1) | 13 mm |
Outer diameter (d2) | 20 mm |
Thickness (h1) | 2 mm |
Standards | DIN 433 |
Material | Brass |
Surface | Nickel plated |
RoHS-compliant | Yes |
Suitable for | Preferable for cylinder screws |
