Welcome to Würth Slowakia For trade customers only

Cut protection glove

Cut protection glove Fitzner Cut Thermo 990445
GLOV-FITZNER-CUT-THERMO-990445-SZ10

Art.-no. 1931062536
EAN 4063274118044

Price for selected packaging unit
Cut protection glove

Art.-no. 1931062536

Price for selected packaging unit
Quantity
PU
x 12 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Fitzner Cut Thermo 990445

Cut-Thermo neoprene medium knit glove, cut protection class 3


  • Palm and fingertips with foamed neoprene coating

  • Kevlar® para-aramid/acrylic liner, circular knit – seamless, knitted cuff

  • Comfortable to wear, good fit, flexible

  • Secure grip in dry, oily, greasy and slightly moist environments

  • Excellent sense of touch

  • Good abrasion resistance for a long service life

  • Breathable

  • Good cut and heat protection, recommended max. contact temperature 250°C

  • A good alternative to leather gloves
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for working with hot and sharp-edged objects

Size

10

Material of liner

Kevlar®

Material of coating

Neoprene

Colour

Green, Black

Standards

EN 388:2016

Category

II

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information