Cut protection glove Nitras Oil Grip Cut 6360
Cut-resistant glove Nitras Oil Grip Cut 6360
PROTGLOV-NITRAS-6360-OILGRIP-CUT-SZ9
Art.-no. 1931027830
EAN 4056807840765
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Special yarn with dual coating
- Lower coating: Nitrile, fully coated, grey
- Top coating: Sanded nitrile, partially coated on palm and fingertips, black
- Knitted cuff
- High cut protection
- Water-repellent
- Perfect grip on oily objects
- Maximum dexterity
Product information
Datasheets(X)
Size | 9 |
Gauge | 13 |
Material of coating | Nitrile |
Colour | Grey |
Standards | EN 388, EN 420 |
Cut resistance according to EN ISO 13997 | D |
Category | II |